Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BSQ360/625-48
Zoro # G508231774
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper H02
- Shape Rectangular Bar
- Mechanical Finish Mill
- Tensile Strength 49,000 psi
- Thickness 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BSQ360/625-48
- Zoro # G508231774
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 5/8 in |
Overall Length | 4 ft |
Details
Item | 360 Brass Rectangular Bar |
Temper | H02 |
Shape | Rectangular Bar |
Mechanical Finish | Mill |
Tensile Strength | 49,000 psi |
Thickness | 0.625 in |
Material | Brass |
System of Measurement | Inch |
Thickness Tolerance | Not Rated |
Material Grade | 360 |
Yield Strength | 45,000 psi |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 5/8 in, Yield Strength 45,000 psi, Thickness 0.625 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE U Channel, ISOFR, 1 5/8 Leg, 1/4 In T, 10 Ft (870820)
- ZORO SELECT Precision Ball, 316SS, 3/8 In, PK25 (4RJL9)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.500" Thick (BULK-PS-UHMW-66)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1 1/4 in Dia. (00R1.25-72)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 1" Brass Hex Bar 360-H02 Extruded (1319)
- ONLINEMETALS 0.75" x 1.5" Brass Rectangle Bar 385-M30 Extruded (18242)
- Zoro Select Brass Bar Stock