Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BSQ360/625-24
Zoro # G308231769
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Yield Strength 45,000 psi
- Material Brass
- Mechanical Finish Mill
- Overall Width 5/8 in
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BSQ360/625-24
- Zoro # G308231769
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 5/8 in |
Overall Length | 24 in |
Details
Item | 360 Brass Rectangular Bar |
Yield Strength | 45,000 psi |
Material | Brass |
Mechanical Finish | Mill |
System of Measurement | Inch |
Thickness | 0.625 in |
Temper | H02 |
Shape | Rectangular Bar |
Tensile Strength | 49,000 psi |
Thickness Tolerance | Not Rated |
Material Grade | 360 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 5/8 in, Yield Strength 45,000 psi, Thickness 0.625 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE RD Tube, ISOFR, Gry, 1 OD x1/8 In Wall, 5 Ft (870980)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In, 10 Ft. (ZUSA-RC-1829)
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 2-1/8" Dia. (2XNN2)
- ZORO SELECT Carbon Steel Rectangular Bar, 36" L, 4" W (HF/6254-36)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 1" Brass Hex Bar 360-H02 Extruded (1319)
- ONLINEMETALS 0.625" x 0.3125" Brass Half Round 360-H02 Extruded (21861)
- Zoro Select Brass Bar Stock