Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BSQ360/500-24
Zoro # G508231712
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness Tolerance Not Rated
- Material Grade 360
- Overall Length 24 in
- Material Brass
- Temper H02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BSQ360/500-24
- Zoro # G508231712
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Length | 24 in |
Overall Width | 1/2 in |
Details
Item | 360 Brass Rectangular Bar |
Thickness Tolerance | Not Rated |
Material Grade | 360 |
Material | Brass |
Temper | H02 |
Shape | Rectangular Bar |
Mechanical Finish | Mill |
Thickness | 0.5 in |
System of Measurement | Inch |
Tensile Strength | 49,000 psi |
Yield Strength | 45,000 psi |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 1/2 in, Yield Strength 45,000 psi, Thickness 0.5 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expanded Sheet, Flat, Al, 8 x4, 1-1/2-#0.081 (43F075125-48X96)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-28)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (22037_72_0)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 24"x12", 60A (BULK-RS-E60-246)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 0.25" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1405)
- ONLINEMETALS 0.75" x 1.5" Brass Rectangle Bar 385-M30 Extruded (18242)
- Zoro Select Brass Bar Stock