Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BSQ360/375-36
Zoro # G508231699
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thickness Tolerance Not Rated
- Thickness 0.375 in
- Overall Width 3/8 in
- Temper H02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BSQ360/375-36
- Zoro # G508231699
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 3/8 in |
Overall Length | 36 in |
Details
Item | 360 Brass Rectangular Bar |
Material | Brass |
Thickness Tolerance | Not Rated |
Thickness | 0.375 in |
Temper | H02 |
Tensile Strength | 49,000 psi |
Yield Strength | 45,000 psi |
System of Measurement | Inch |
Material Grade | 360 |
Mechanical Finish | Mill |
Shape | Rectangular Bar |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 3/8 in, Yield Strength 45,000 psi, Thickness 0.375 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/8" T x 3ft W x 12ft L (20-111)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.635 in Overall Width (1350B2X1/2-100)
- USA INDUSTRIALS High Strength Neoprene Rubber Sheet - 40A - 3/4" T x 6" W x 12" L (BULK-RS-NHS40-455)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x4 In OD Sq, 10Ft (870970)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 0.125" x 1.25" Brass Rectangle Bar 360-H02 Extruded (1366)
- ONLINEMETALS 0.375" Brass Hex Bar 360-H02 Extruded (1310)
- ONLINEMETALS 1.25" Brass Hex Bar 360-H02 Extruded (1322)
- Zoro Select Brass Bar Stock