Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BSQ360/188-6
Zoro # G508231941
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- System of Measurement Inch
- Yield Strength 45,000 psi
- Thickness Tolerance Not Rated
- Temper H02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BSQ360/188-6
- Zoro # G508231941
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Length | 6 in |
Overall Width | 3/16 in |
Details
Item | 360 Brass Rectangular Bar |
System of Measurement | Inch |
Yield Strength | 45,000 psi |
Thickness Tolerance | Not Rated |
Temper | H02 |
Thickness | 0.188 in |
Material | Brass |
Mechanical Finish | Mill |
Material Grade | 360 |
Tensile Strength | 49,000 psi |
Shape | Rectangular Bar |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 in, Overall Width 3/16 in, Yield Strength 45,000 psi, Thickness 0.188 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L. (4741_12_0)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1" Dia. (BULK-PR-UHMW-37)
- TRIMACO Plastic Sheeting 9'X400' (79400)
- ONLINEMETALS 0.15625" Brass Round Bar 360-H02 Extruded (14481)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ONLINEMETALS 0.125" x 1.25" Brass Rectangle Bar 360-H02 Extruded (1366)
- ONLINEMETALS 0.375" Brass Hex Bar 360-H02 Extruded (1310)
- Zoro Select Brass Bar Stock