Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BSQ360/188-24
Zoro # G708231956
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness Tolerance Not Rated
- Shape Rectangular Bar
- Material Grade 360
- Overall Width 3/16 in
- Temper H02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BSQ360/188-24
- Zoro # G708231956
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 3/16 in |
Overall Length | 24 in |
Details
Item | 360 Brass Rectangular Bar |
Thickness Tolerance | Not Rated |
Shape | Rectangular Bar |
Material Grade | 360 |
Temper | H02 |
Thickness | 0.188 in |
Material | Brass |
Tensile Strength | 49,000 psi |
Mechanical Finish | Mill |
System of Measurement | Inch |
Yield Strength | 45,000 psi |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 3/16 in, Yield Strength 45,000 psi, Thickness 0.188 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (973)
- ZORO SELECT Carbon Steel Square Bar, 24" L, 7/16" W (18S.437-24)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 3/4 in Thick, Charcoal (ZUSA-PU-135)
- ZORO SELECT White PTFE Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-PS-PTFE-711)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 0.625" Brass Hex Bar 360-H02 Extruded (1313)
- ONLINEMETALS 2" x 0.5" Brass Half Oval 360-H02 Extruded (23732)
- Zoro Select Brass Bar Stock