Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BSQ360/188-12
Zoro # G508231965
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Brass
- Overall Length 12 in
- Thickness 0.188 in
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BSQ360/188-12
- Zoro # G508231965
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Length | 12 in |
Overall Width | 3/16 in |
Details
Item | 360 Brass Rectangular Bar |
System of Measurement | Inch |
Material | Brass |
Thickness | 0.188 in |
Mechanical Finish | Mill |
Thickness Tolerance | Not Rated |
Yield Strength | 45,000 psi |
Material Grade | 360 |
Shape | Rectangular Bar |
Tensile Strength | 49,000 psi |
Temper | H02 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 3/16 in, Yield Strength 45,000 psi, Thickness 0.188 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.25 in H, Black Painted Steel Finish (20188S125-B2)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125R100-C2)
- USA INDUSTRIALS Neoprene Rubber Sheet - 70A - 3/8" Thick x 18" Wide x 36" Long (BULK-RS-N70-653)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.187" Thick (BULK-PS-PP-572)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 1.25" Brass Square Bar 360-H02 Extruded (1348)
- ONLINEMETALS 1.125" Brass Hex Bar 360-H02 Extruded (1321)
- Zoro Select Brass Bar Stock