Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/7502500-48
Zoro # G408231683
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 49,000 psi
- System of Measurement Inch
- Mechanical Finish Mill
- Shape Rectangular Bar
- Material Grade 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/7502500-48
- Zoro # G408231683
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 2 1/2 in |
Overall Length | 4 ft |
Details
Item | 360 Brass Rectangular Bar |
Tensile Strength | 49,000 psi |
System of Measurement | Inch |
Mechanical Finish | Mill |
Shape | Rectangular Bar |
Material Grade | 360 |
Yield Strength | 45,000 psi |
Material | Brass |
Temper | H02 |
Thickness Tolerance | Not Rated |
Thickness | 0.75 in |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 2 1/2 in, Yield Strength 45,000 psi, Thickness 0.75 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-259)
- ZORO SELECT Roll, Butyl, 1/16 in. Thick, 5 ft., 60A (BULK-RS-BTL60-41)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 10 PK (WGP-1/GG-1A)
- FILM GARD Film-Gard 28 Ft. x 100 Ft. Clear 6 Mil. Polyethylene Sheeting (626089)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ONLINEMETALS 0.125" x 0.5" Brass Rectangle Bar 385-M30 Extruded (18208)
- ONLINEMETALS 1" Brass Hex Bar 360-H02 Extruded (1319)
- Zoro Select Brass Bar Stock