Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/7502500-24
Zoro # G708231772
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness Tolerance Not Rated
- Material Grade 360
- Mechanical Finish Mill
- Material Brass
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/7502500-24
- Zoro # G708231772
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 2 1/2 in |
Overall Length | 24 in |
Details
Item | 360 Brass Rectangular Bar |
Thickness Tolerance | Not Rated |
Material Grade | 360 |
Mechanical Finish | Mill |
Material | Brass |
System of Measurement | Inch |
Thickness | 0.75 in |
Tensile Strength | 49,000 psi |
Shape | Rectangular Bar |
Yield Strength | 45,000 psi |
Temper | H02 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 2 1/2 in, Yield Strength 45,000 psi, Thickness 0.75 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Rod, Steel, 12L14, 3 In Hexx1 Ft L (2HJV3)
- ZORO SELECT Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 50A (BULK-RS-E50MIL-8)
- E. JAMES Sheet Rubber, 1/2, 36" x 20ft Neo Economy 60 (50060-1/2-20)
- PROFESSIONAL PLASTICS Black Utility Grade HDPE Sheet, 0.500 X 48.000 X 96.000 [Each] (SHDPEBK.500X48.000X96-UTILITY)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 1.25" Brass Hex Bar 360-H02 Extruded (1322)
- ONLINEMETALS 0.75" x 1.5" Brass Rectangle Bar 385-M30 Extruded (18242)
- Zoro Select Brass Bar Stock