Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/7502-48
Zoro # G208231739
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade 360
- Yield Strength 45,000 psi
- Tensile Strength 49,000 psi
- Overall Width 2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/7502-48
- Zoro # G208231739
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 2 in |
Overall Length | 4 ft |
Details
Item | 360 Brass Rectangular Bar |
Material Grade | 360 |
Yield Strength | 45,000 psi |
Tensile Strength | 49,000 psi |
System of Measurement | Inch |
Shape | Rectangular Bar |
Thickness Tolerance | Not Rated |
Temper | H02 |
Material | Brass |
Thickness | 0.75 in |
Mechanical Finish | Mill |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 2 in, Yield Strength 45,000 psi, Thickness 0.75 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Aluminum, 72 in W, 100 ft L, 0.01 in Wire Dia, Charcoal (3000976)
- ZORO SELECT Tool Steel Rod, 18 in L, 1 1/4 in Dia. (dcfa2r1.25-18)
- ZORO SELECT Flat Stock, 0.250", 5/16" W, 1 ft. (CUREC00028)
- E. JAMES Rubber Cord, Neoprene, 3/16 In Dia, 10 Ft (CSNEO-3/16-10)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 1" Brass Hex Bar 360-H02 Extruded (1319)
- ONLINEMETALS 1.25" Brass Hex Bar 360-H02 Extruded (1322)
- Zoro Select Brass Bar Stock