Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/7501500-72
Zoro # G708231727
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.75 in
- Temper H02
- Material Grade 360
- Shape Rectangular Bar
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/7501500-72
- Zoro # G708231727
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 6 ft |
Details
Item | 360 Brass Rectangular Bar |
Thickness | 0.75 in |
Temper | H02 |
Material Grade | 360 |
Shape | Rectangular Bar |
System of Measurement | Inch |
Thickness Tolerance | Not Rated |
Material | Brass |
Tensile Strength | 49,000 psi |
Mechanical Finish | Mill |
Yield Strength | 45,000 psi |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 1 1/2 in, Yield Strength 45,000 psi, Thickness 0.75 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/2 in Thick, Black (P8150ULRL01.00XOH50L)
- ZORO SELECT Foil Roll, Hvy Ga, Al, 0.016 Thx20 InW, 50Ft (4UGH5)
- ZORO SELECT Rod, Steel, 4140, 3/4 In Dia x 3 Ft L (2HKR4)
- ZORO SELECT Rod, Steel, 1144, 2 1/2 In Dia x 1 Ft (2HKB1)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 0.625" x 0.3125" Brass Half Round 360-H02 Extruded (21861)
- ONLINEMETALS 0.75" x 2.5" Brass Rectangle Bar 360-H02 Extruded (18535)
- Zoro Select Brass Bar Stock