Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/7501500-36
Zoro # G208231692
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular Bar
- Overall Length 36 in
- Overall Width 1 1/2 in
- Thickness Tolerance Not Rated
- Temper H02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/7501500-36
- Zoro # G208231692
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Length | 36 in |
Overall Width | 1 1/2 in |
Details
Item | 360 Brass Rectangular Bar |
Shape | Rectangular Bar |
Thickness Tolerance | Not Rated |
Temper | H02 |
Mechanical Finish | Mill |
Material | Brass |
Thickness | 0.75 in |
Yield Strength | 45,000 psi |
Tensile Strength | 49,000 psi |
Material Grade | 360 |
System of Measurement | Inch |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 1 1/2 in, Yield Strength 45,000 psi, Thickness 0.75 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Green#2092 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACRGN2092.125EP-24X24)
- ZORO SELECT Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/16" T x 12" W x 12" L (BULK-RS-S60CLRFDA-9)
- ZORO SELECT White Polypropylene Rod Stock 8 ft. L, 3/8" Dia. (22JM36)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1-1/4 in Inside Dia, 1-1/2 in Outside Dia (BULK-PT-PETG-16)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 0.125" x 1.25" Brass Rectangle Bar 360-H02 Extruded (1366)
- ONLINEMETALS 1.25" Brass Hex Bar 360-H02 Extruded (1322)
- Zoro Select Brass Bar Stock