Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/7501-6
Zoro # G708231789
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Tensile Strength 49,000 psi
- Thickness Tolerance Not Rated
- Overall Width 1 in
- Shape Rectangular Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/7501-6
- Zoro # G708231789
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 1 in |
Overall Length | 6 in |
Details
Item | 360 Brass Rectangular Bar |
System of Measurement | Inch |
Tensile Strength | 49,000 psi |
Thickness Tolerance | Not Rated |
Shape | Rectangular Bar |
Material | Brass |
Yield Strength | 45,000 psi |
Temper | H02 |
Material Grade | 360 |
Thickness | 0.75 in |
Mechanical Finish | Mill |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 in, Overall Width 1 in, Yield Strength 45,000 psi, Thickness 0.75 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 3/32, 2" X 24" Neo Economy 50 (50050-3/32Q)
- ZORO SELECT Clear Polycarbonate Rectangle Stock 4 ft L (PS-PC-ESD-140)
- ZORO SELECT Rod, Aluminum, 6061, 1 5/8 In Dia x 1 Ft L (61R1.625-12)
- ZORO SELECT Oil Hard Drill Rod, O1, 1-1/4, 1.25 In (O1D1-146)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 0.125" x 0.5" Brass Rectangle Bar 385-M30 Extruded (18208)
- ONLINEMETALS 0.1875" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1383)
- Zoro Select Brass Bar Stock