Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/625875-6
Zoro # G708231796
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 7/8 in
- Thickness 0.625 in
- Thickness Tolerance Not Rated
- Material Grade 360
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/625875-6
- Zoro # G708231796
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 7/8 in |
Overall Length | 6 in |
Details
Item | 360 Brass Rectangular Bar |
Thickness | 0.625 in |
Thickness Tolerance | Not Rated |
Material Grade | 360 |
Shape | Rectangular Bar |
Tensile Strength | 49,000 psi |
System of Measurement | Inch |
Temper | H02 |
Mechanical Finish | Mill |
Material | Brass |
Yield Strength | 45,000 psi |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 in, Overall Width 7/8 in, Yield Strength 45,000 psi, Thickness 0.625 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X202BT-25)
- ZORO SELECT Rubber Sheet, Gum, 1/4"Thick, 36"x12", 40A (BULK-RS-NAT40-12)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 2" W x 1" Thick (BULK-PS-ACB-163)
- ONLINEMETALS 0.25" x 0.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7462)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ONLINEMETALS 0.125" x 0.5" Brass Rectangle Bar 385-M30 Extruded (18208)
- ONLINEMETALS 0.75" Brass Hex Bar 360-H02 Extruded (1315)
- Zoro Select Brass Bar Stock