Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/625750-6
Zoro # G708231819
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanical Finish Mill
- System of Measurement Inch
- Thickness Tolerance Not Rated
- Shape Rectangular Bar
- Tensile Strength 49,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/625750-6
- Zoro # G708231819
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Length | 6 in |
Overall Width | 3/4 in |
Details
Item | 360 Brass Rectangular Bar |
Mechanical Finish | Mill |
System of Measurement | Inch |
Thickness Tolerance | Not Rated |
Shape | Rectangular Bar |
Tensile Strength | 49,000 psi |
Thickness | 0.625 in |
Material | Brass |
Material Grade | 360 |
Yield Strength | 45,000 psi |
Temper | H02 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 in, Overall Width 3/4 in, Yield Strength 45,000 psi, Thickness 0.625 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/16In T, 1x2Ft (03TP.063X12X24)
- TRIM-LOK Rubber Seal, P-Shaped, 0.76"H, 25 ft. (X1750HT-25)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 In Leg, 4 Ft L (2EYT7)
- ONLINEMETALS 0.5" Brass Round Bar 485-H02 Extruded (18252)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 0.5" Brass Square Bar 360-H02 Extruded (1342)
- ONLINEMETALS 0.75" x 2.5" Brass Rectangle Bar 360-H02 Extruded (18535)
- Zoro Select Brass Bar Stock