Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/6252-48
Zoro # G708231802
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Width 2 in
- Thickness Tolerance Not Rated
- Shape Rectangular Bar
- Temper H02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/6252-48
- Zoro # G708231802
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 2 in |
Overall Length | 4 ft |
Details
Item | 360 Brass Rectangular Bar |
Material | Brass |
Thickness Tolerance | Not Rated |
Shape | Rectangular Bar |
Temper | H02 |
System of Measurement | Inch |
Material Grade | 360 |
Tensile Strength | 49,000 psi |
Thickness | 0.625 in |
Mechanical Finish | Mill |
Yield Strength | 45,000 psi |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 2 in, Yield Strength 45,000 psi, Thickness 0.625 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PlstcSht, GaroltG-10, 6"x6", 0.75"T, Ylw, Opq (BULK-CS-GG10-61)
- E. JAMES Rubber Sheet, Gum, 1/8"Thick, 36"x12", 40A (387-1/8C)
- OILCRAT Drill Rod, 1", 0-1, 3 ft. L (O1D16)
- ZORO SELECT Flat, Steel, 4140, 3/8 x 1 In, 1 Ft L (2HKE6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 0.25" Brass Square Bar 360-H02 Extruded (1338)
- ONLINEMETALS 1.125" Brass Hex Bar 360-H02 Extruded (1321)
- Zoro Select Brass Bar Stock