Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/6251-24
Zoro # G508231804
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Yield Strength 45,000 psi
- Mechanical Finish Mill
- System of Measurement Inch
- Overall Width 1 in
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/6251-24
- Zoro # G508231804
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 1 in |
Overall Length | 24 in |
Details
Item | 360 Brass Rectangular Bar |
Yield Strength | 45,000 psi |
Mechanical Finish | Mill |
System of Measurement | Inch |
Tensile Strength | 49,000 psi |
Shape | Rectangular Bar |
Material | Brass |
Temper | H02 |
Thickness | 0.625 in |
Thickness Tolerance | Not Rated |
Material Grade | 360 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 1 in, Yield Strength 45,000 psi, Thickness 0.625 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 3/8" Dia. (68968104)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872060)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia (3004173)
- ONLINEMETALS 3" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded (24867)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 0.125" x 0.5" Brass Rectangle Bar 360-H02 Extruded (1360)
- ONLINEMETALS 0.125" x 0.75" Brass Rectangle Bar 385-M30 Extruded (18209)
- Zoro Select Brass Bar Stock