Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/5003-6
Zoro # G708231734
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade 360
- Yield Strength 45,000 psi
- Thickness Tolerance Not Rated
- Material Brass
- Thickness 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/5003-6
- Zoro # G708231734
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Length | 6 in |
Overall Width | 3 in |
Details
Item | 360 Brass Rectangular Bar |
Material Grade | 360 |
Yield Strength | 45,000 psi |
Thickness Tolerance | Not Rated |
Material | Brass |
Thickness | 0.5 in |
Shape | Rectangular Bar |
System of Measurement | Inch |
Temper | H02 |
Mechanical Finish | Mill |
Tensile Strength | 49,000 psi |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 in, Overall Width 3 in, Yield Strength 45,000 psi, Thickness 0.5 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X1/4C-100)
- ONLINEMETALS Carbon Steel Nickel Round Bar K500 48 L, 48 W (9610)
- ZORO SELECT Alloy Steel Rectangle Bar, 6' L, 1 1/2" W (42DF1X1.5-72)
- ZORO SELECT Rubber Cord, Buna, 5/8 In Dia, 25 Ft. (ZUSA-RC-57)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 0.1875" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1383)
- ONLINEMETALS 1.25" Brass Hex Bar 360-H02 Extruded (1322)
- Zoro Select Brass Bar Stock