Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/5002-24
Zoro # G308231691
product price: $97.45
/ea
Free Shipping & Returns
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5 in
- Temper H02
- Shape Rectangular Bar
- Tensile Strength 49,000 psi
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/5002-24
- Zoro # G308231691
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 2 in |
Overall Length | 24 in |
Details
Item | 360 Brass Rectangular Bar |
Thickness | 0.5 in |
Temper | H02 |
Shape | Rectangular Bar |
Tensile Strength | 49,000 psi |
Material | Brass |
Mechanical Finish | Mill |
System of Measurement | Inch |
Yield Strength | 45,000 psi |
Thickness Tolerance | Not Rated |
Material Grade | 360 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 2 in, Yield Strength 45,000 psi, Thickness 0.5 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 16" W x 2" Thick (BULK-PS-UHMWB-162)
- TRIM-LOK Rubber Edging, EPDM, 25 ft Length, Adhesive, Foam Acrylic Backing, 35/64 in Overall Width (X1663BT-25)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: E (ZTRIM-342)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (Hammertone 304#4-26Gx48x96)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 0.125" x 0.5" Brass Rectangle Bar 385-M30 Extruded (18208)
- ONLINEMETALS 0.125" x 0.5" Brass Rectangle Bar 360-H02 Extruded (1360)
- Zoro Select Brass Bar Stock