Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/5001-48
Zoro # G408231706
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 in
- Thickness 0.5 in
- System of Measurement Inch
- Thickness Tolerance Not Rated
- Yield Strength 45,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/5001-48
- Zoro # G408231706
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 1 in |
Overall Length | 4 ft |
Details
Item | 360 Brass Rectangular Bar |
Thickness | 0.5 in |
System of Measurement | Inch |
Thickness Tolerance | Not Rated |
Yield Strength | 45,000 psi |
Shape | Rectangular Bar |
Material | Brass |
Mechanical Finish | Mill |
Temper | H02 |
Tensile Strength | 49,000 psi |
Material Grade | 360 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 1 in, Yield Strength 45,000 psi, Thickness 0.5 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Pedestrian Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872005)
- USA INDUSTRIALS Buna-N U-Cup Seal - 7/8" ID x 1-1/8" OD x 1/8" Height, PK 5 (ZUSANU8404-0087)
- ZORO SELECT Copper Roll, Alloy 110, 0.005x12 Wx30 In L (6020)
- ZORO SELECT Bar Stock, Al, 6061, 3/4 x 12 In, 1 Ft (61F.75X12-12)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 0.125" x 0.75" Brass Rectangle Bar 385-M30 Extruded (18209)
- ONLINEMETALS 0.25" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1405)
- Zoro Select Brass Bar Stock