Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/375625-6
Zoro # G508231736
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Tensile Strength 49,000 psi
- Thickness 0.375 in
- Material Brass
- Yield Strength 45,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/375625-6
- Zoro # G508231736
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 5/8 in |
Overall Length | 6 in |
Details
Item | 360 Brass Rectangular Bar |
System of Measurement | Inch |
Tensile Strength | 49,000 psi |
Thickness | 0.375 in |
Material | Brass |
Yield Strength | 45,000 psi |
Shape | Rectangular Bar |
Temper | H02 |
Mechanical Finish | Mill |
Material Grade | 360 |
Thickness Tolerance | Not Rated |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 in, Overall Width 5/8 in, Yield Strength 45,000 psi, Thickness 0.375 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-1E)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 3/4" Overall Width, Style: Trim with a Side Bulb (3062B3X1/64C-25)
- FILM-GARD Film Poly Clr6Mil 6X100' (626015)
- ZORO SELECT Tubing, Sq, 1015 LCS, 2 OD x1/8 In T, 6 Ft L (TS2X.120-72)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 0.75" Brass Hex Bar 360-H02 Extruded (1315)
- ONLINEMETALS 0.125" x 1.25" Brass Rectangle Bar 360-H02 Extruded (1366)
- Zoro Select Brass Bar Stock