Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/375500-6
Zoro # G508231729
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness Tolerance Not Rated
- Material Brass
- Shape Rectangular Bar
- System of Measurement Inch
- Thickness 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/375500-6
- Zoro # G508231729
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 1/2 in |
Overall Length | 6 in |
Details
Item | 360 Brass Rectangular Bar |
Thickness Tolerance | Not Rated |
Material | Brass |
Shape | Rectangular Bar |
System of Measurement | Inch |
Thickness | 0.375 in |
Temper | H02 |
Yield Strength | 45,000 psi |
Material Grade | 360 |
Tensile Strength | 49,000 psi |
Mechanical Finish | Mill |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 in, Overall Width 1/2 in, Yield Strength 45,000 psi, Thickness 0.375 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foil Roll, 304 SS, 0.002 Thx24 In W, 100 Ft (4UGK9)
- E. JAMES Sheet Rubber, 1/8, 6" X 10ft SBR Black (1500-1/8X6X10)
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/8" T x 8" W x 8" L - 3 Pack (20-111)
- E. JAMES Sheet Rubber, 1/16, 36" x 40ft Neo Economy 50 (50050-1/16-40)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 0.125" x 1.25" Brass Rectangle Bar 360-H02 Extruded (1366)
- ONLINEMETALS 0.25" x 0.625" Brass Rectangle Bar 385-M30 Extruded (23511)
- Zoro Select Brass Bar Stock