Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/3754-48
Zoro # G508231705
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade 360
- Yield Strength 45,000 psi
- Thickness 0.375 in
- Temper H02
- Thickness Tolerance Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/3754-48
- Zoro # G508231705
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Length | 4 ft |
Overall Width | 4 in |
Details
Item | 360 Brass Rectangular Bar |
Material Grade | 360 |
Yield Strength | 45,000 psi |
Thickness | 0.375 in |
Temper | H02 |
Thickness Tolerance | Not Rated |
Mechanical Finish | Mill |
Tensile Strength | 49,000 psi |
System of Measurement | Inch |
Shape | Rectangular Bar |
Material | Brass |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 4 in, Yield Strength 45,000 psi, Thickness 0.375 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Neoprene - Commercial Grade - 70A - Rubber Sheet - 1/8" Thick x 3ft Width x 18ft Length (20-103)
- ZORO SELECT Rod Stock, Aluminum, 3/8 in. dia. (83047)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.500 Thick, 48 X 96 (SPVCGY.500-48X96)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 18 ga, 0.250 Dia, Rnd (0118G250R313S-36X40)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 1.25" Brass Square Bar 360-H02 Extruded (1348)
- ONLINEMETALS 0.125" x 0.75" Brass Rectangle Bar 385-M30 Extruded (18209)
- Zoro Select Brass Bar Stock