Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/3754-24
Zoro # G508231675
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanical Finish Mill
- Yield Strength 45,000 psi
- System of Measurement Inch
- Thickness 0.375 in
- Shape Rectangular Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/3754-24
- Zoro # G508231675
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 4 in |
Overall Length | 24 in |
Details
Item | 360 Brass Rectangular Bar |
Mechanical Finish | Mill |
Yield Strength | 45,000 psi |
System of Measurement | Inch |
Thickness | 0.375 in |
Shape | Rectangular Bar |
Tensile Strength | 49,000 psi |
Material Grade | 360 |
Temper | H02 |
Thickness Tolerance | Not Rated |
Material | Brass |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 4 in, Yield Strength 45,000 psi, Thickness 0.375 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-PVC-13)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-N40-24)
- ZORO SELECT Flat Stock, 0.188", 1" W, 1 ft. (CUREC00082)
- ZORO SELECT Clear Polycarbonate Sheet Stock 72" L x 48" W x 3/16" Thick (BULK-PS-PC-394)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ONLINEMETALS 0.25" Brass Square Bar 385-M30 Extruded (23679)
- ONLINEMETALS 1.25" Brass Square Bar 360-H02 Extruded (1348)
- Zoro Select Brass Bar Stock