Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/3753-48
Zoro # G508231743
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thickness Tolerance Not Rated
- Yield Strength 45,000 psi
- Temper H02
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BF360/3753-48
- Zoro # G508231743
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 3 in |
Overall Length | 4 ft |
Details
Item | 360 Brass Rectangular Bar |
System of Measurement | Inch |
Thickness Tolerance | Not Rated |
Yield Strength | 45,000 psi |
Temper | H02 |
Mechanical Finish | Mill |
Material Grade | 360 |
Tensile Strength | 49,000 psi |
Shape | Rectangular Bar |
Material | Brass |
Thickness | 0.375 in |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 3 in, Yield Strength 45,000 psi, Thickness 0.375 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 5/8" Dia. (2XPE6)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (18006_48_0)
- ZORO SELECT Flat, Al, 6061, 1 1/4 x 2 In, 1 Ft (61F1.25X2-12)
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 4 x4 ft, 3/4-#9 (41S0759-48X48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 0.25" Brass Square Bar 385-M30 Extruded (23679)
- ONLINEMETALS 0.625" Brass Hex Bar 360-H02 Extruded (1313)
- Zoro Select Brass Bar Stock