Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/3752-6
Zoro # G708231710
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular Bar
- System of Measurement Inch
- Material Grade 360
- Yield Strength 45,000 psi
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/3752-6
- Zoro # G708231710
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 2 in |
Overall Length | 6 in |
Details
Item | 360 Brass Rectangular Bar |
Shape | Rectangular Bar |
System of Measurement | Inch |
Material Grade | 360 |
Yield Strength | 45,000 psi |
Mechanical Finish | Mill |
Tensile Strength | 49,000 psi |
Material | Brass |
Thickness | 0.375 in |
Thickness Tolerance | Not Rated |
Temper | H02 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 in, Overall Width 2 in, Yield Strength 45,000 psi, Thickness 0.375 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 4 In, 3 Ft (61F.375X4-36)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x12", 50A (BULK-RS-S50FDA-9)
- RANDALL 1 1/4In. TUBING (6 FT M-254)
- ZORO SELECT Felt Strip, F13, 1/8 In T, 1 1/2 x 120 In (2FKH2)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ONLINEMETALS 0.75" Brass Hex Bar 360-H02 Extruded (1315)
- ONLINEMETALS 0.75" Brass Square Bar 360-H02 Extruded (1344)
- Zoro Select Brass Bar Stock