Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/3751500-6
Zoro # G708231680
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.375 in
- Temper H02
- Overall Width 1 1/2 in
- Material Grade 360
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/3751500-6
- Zoro # G708231680
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 6 in |
Details
Item | 360 Brass Rectangular Bar |
Thickness | 0.375 in |
Temper | H02 |
Material Grade | 360 |
Mechanical Finish | Mill |
Shape | Rectangular Bar |
Yield Strength | 45,000 psi |
Material | Brass |
Tensile Strength | 49,000 psi |
System of Measurement | Inch |
Thickness Tolerance | Not Rated |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 in, Overall Width 1 1/2 in, Yield Strength 45,000 psi, Thickness 0.375 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Angle 6063-T52 (1034)
- ZORO SELECT Rod, SS, 303, 1 In Dia x 1 Ft L (2EWZ7)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 3/8" Dia. (2XPC7)
- ZORO SELECT Water Hardening Drill Rod, 3/8" Dia (18070)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 0.25" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1405)
- ONLINEMETALS 0.125" x 1.25" Brass Rectangle Bar 360-H02 Extruded (1366)
- Zoro Select Brass Bar Stock