Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/3751500-24
Zoro # G408231690
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper H02
- Thickness 0.375 in
- System of Measurement Inch
- Thickness Tolerance Not Rated
- Yield Strength 45,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/3751500-24
- Zoro # G408231690
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Length | 24 in |
Overall Width | 1 1/2 in |
Details
Item | 360 Brass Rectangular Bar |
Temper | H02 |
Thickness | 0.375 in |
System of Measurement | Inch |
Thickness Tolerance | Not Rated |
Yield Strength | 45,000 psi |
Material Grade | 360 |
Shape | Rectangular Bar |
Tensile Strength | 49,000 psi |
Material | Brass |
Mechanical Finish | Mill |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 1 1/2 in, Yield Strength 45,000 psi, Thickness 0.375 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 3.5mm Dia, 25 Ft (ZUSA-RC-1363)
- ADFORS Pet Door and Window Screen, Polyester, 36 in W, 7 ft L, 0.025 in Wire Dia, Charcoal (FCS8988-M)
- ZORO SELECT Rod, 4140, 1 1/4 In Dia x 3 Ft L, BHN 321 (2KUF4)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 36 in W, 2.0 in H, Galvanized Steel Finish (22188R200-C3)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 0.125" x 0.25" Brass Rectangle Bar 360-H02 Extruded (1356)
- ONLINEMETALS 0.25" Brass Square Bar 360-H02 Extruded (1338)
- Zoro Select Brass Bar Stock