Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/3751250-6
Zoro # G508231767
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Thickness Tolerance Not Rated
- Overall Width 1 1/4 in
- Mechanical Finish Mill
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/3751250-6
- Zoro # G508231767
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Length | 6 in |
Overall Width | 1 1/4 in |
Details
Item | 360 Brass Rectangular Bar |
Thickness Tolerance | Not Rated |
Mechanical Finish | Mill |
Material | Brass |
Yield Strength | 45,000 psi |
Temper | H02 |
Tensile Strength | 49,000 psi |
Material Grade | 360 |
System of Measurement | Inch |
Thickness | 0.375 in |
Shape | Rectangular Bar |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 in, Overall Width 1 1/4 in, Yield Strength 45,000 psi, Thickness 0.375 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 60A (BULK-RS-S60-794)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx4 In x 6 ft (4YTY5)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1246_12_36)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 3/4", 1 ft. L. (T63S1X.125-12)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 1.25" Brass Hex Bar 360-H02 Extruded (1322)
- ONLINEMETALS 0.25" Brass Square Bar 360-H02 Extruded (1338)
- Zoro Select Brass Bar Stock