Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/3751250-24
Zoro # G708231758
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness Tolerance Not Rated
- Mechanical Finish Mill
- Material Grade 360
- Overall Width 1 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/3751250-24
- Zoro # G708231758
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 1 1/4 in |
Overall Length | 24 in |
Details
Item | 360 Brass Rectangular Bar |
Thickness Tolerance | Not Rated |
Mechanical Finish | Mill |
Material Grade | 360 |
System of Measurement | Inch |
Thickness | 0.375 in |
Yield Strength | 45,000 psi |
Tensile Strength | 49,000 psi |
Material | Brass |
Temper | H02 |
Shape | Rectangular Bar |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 1 1/4 in, Yield Strength 45,000 psi, Thickness 0.375 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 1-1/2" Diameter, 6061 Aluminum Round Rod, 2" Length, T6511, Extruded, 1.5 inch Dia (1.5RD6061T6511-2)
- ZORO SELECT Clear Acrylic Sheet Stock 12" L x 12" W x 0.236" Thick (BULK-PS-ACR-24)
- PROFESSIONAL PLASTICS Black ABS Sheet Hair-Cell 1 Side, 0.093 X 48.000 X 96.000 [Each] (SABSBK.093X48.000X96.000HC1)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALV4)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 1.25" Brass Hex Bar 360-H02 Extruded (1322)
- ONLINEMETALS 1.25" Brass Hex Bar 360-H02 Extruded (1322)
- Zoro Select Brass Bar Stock