Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/313500-48
Zoro # G508232023
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade 360
- Mechanical Finish Mill
- Overall Length 4 ft
- Yield Strength 45,000 psi
- Thickness Tolerance Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/313500-48
- Zoro # G508232023
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Length | 4 ft |
Overall Width | 1/2 in |
Details
Item | 360 Brass Rectangular Bar |
Material Grade | 360 |
Mechanical Finish | Mill |
Yield Strength | 45,000 psi |
Thickness Tolerance | Not Rated |
System of Measurement | Inch |
Temper | H02 |
Material | Brass |
Tensile Strength | 49,000 psi |
Shape | Rectangular Bar |
Thickness | 0.313 in |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 1/2 in, Yield Strength 45,000 psi, Thickness 0.313 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Steel, 4140, 1/2x1 1/2 In, 3 Ft (2HKG1)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (416r.5-24)
- ZORO SELECT Carbon Steel Plate, 10 in L, 6 in W (18f.375x10-6)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.250" Thick (BULK-PS-UHMW-24)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 0.25" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1405)
- ONLINEMETALS 1" x 4" Brass Rectangle Bar 360-H02 Extruded (1520)
- Zoro Select Brass Bar Stock