Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/3131-6
Zoro # G208231999
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 49,000 psi
- Temper H02
- Yield Strength 45,000 psi
- Thickness 0.313 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/3131-6
- Zoro # G208231999
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Length | 6 in |
Overall Width | 1 in |
Details
Item | 360 Brass Rectangular Bar |
Tensile Strength | 49,000 psi |
Temper | H02 |
Yield Strength | 45,000 psi |
Thickness | 0.313 in |
System of Measurement | Inch |
Thickness Tolerance | Not Rated |
Material | Brass |
Shape | Rectangular Bar |
Material Grade | 360 |
Mechanical Finish | Mill |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 in, Overall Width 1 in, Yield Strength 45,000 psi, Thickness 0.313 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Trim Seal, EPDM, 100 ft Length, 3/4" Overall Width, Style: Trim with a Side Bulb (3062B3X1/16C-100)
- ZORO SELECT Music Wire, Type 302 SS, 20, 0.045 In (29045)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 3/8 in Thick, Black (ZUSANSR-341)
- GALVANIZED SADDLE Saddle Clip Galvanized 19W4 (60C4999999)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 0.625" Brass Hex Bar 360-H02 Extruded (1313)
- ONLINEMETALS 0.375" Brass Hex Bar 360-H02 Extruded (1310)
- Zoro Select Brass Bar Stock