Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/250750-6
Zoro # G708232007
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Yield Strength 45,000 psi
- Material Grade 360
- Shape Rectangular Bar
- Thickness Tolerance Not Rated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/250750-6
- Zoro # G708232007
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 3/4 in |
Overall Length | 6 in |
Details
Item | 360 Brass Rectangular Bar |
Yield Strength | 45,000 psi |
Material Grade | 360 |
Shape | Rectangular Bar |
Thickness Tolerance | Not Rated |
System of Measurement | Inch |
Tensile Strength | 49,000 psi |
Material | Brass |
Thickness | 0.25 in |
Temper | H02 |
Mechanical Finish | Mill |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 in, Overall Width 3/4 in, Yield Strength 45,000 psi, Thickness 0.25 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Garolite LE LE Fiberglass Epoxy Laminate Sheet 24 in L x 24 in W x 0.25 in Thick (BULK-CS-GLE-18)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/8" Dia. (7318_72_0)
- USA INDUSTRIALS Off-White Nylon 6/6 Nylon Plastic Sheets & Bars 24" L x 12" W x 1/8" Thick (BULK-PS-NYL-1003)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 3/4 in W (18H.75-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 0.5" Brass Hex Bar 360-H02 Extruded (1312)
- ONLINEMETALS 0.125" x 0.75" Brass Rectangle Bar 385-M30 Extruded (18209)
- ONLINEMETALS 1" Brass Hex Bar 360-H02 Extruded (1319)
- Zoro Select Brass Bar Stock