Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/250500-6
Zoro # G508232030
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanical Finish Mill
- Overall Width 1/2 in
- System of Measurement Inch
- Thickness 0.25 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/250500-6
- Zoro # G508232030
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 1/2 in |
Overall Length | 6 in |
Details
Item | 360 Brass Rectangular Bar |
Mechanical Finish | Mill |
System of Measurement | Inch |
Thickness | 0.25 in |
Material | Brass |
Yield Strength | 45,000 psi |
Temper | H02 |
Material Grade | 360 |
Tensile Strength | 49,000 psi |
Shape | Rectangular Bar |
Thickness Tolerance | Not Rated |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 in, Overall Width 1/2 in, Yield Strength 45,000 psi, Thickness 0.25 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1089_24_0)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 36" L x 12" W x 3/16" Thick (PS-PC-SR-26)
- USA INDUSTRIALS Silicone Rubber Strip w Adhesive - 60A - 3/16" T x 2" W x 10ft. L (BULK-RS-S60-184)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 0.75 in H, Galvanized Steel Finish (22125S075-C2)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ONLINEMETALS 0.25" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1405)
- ONLINEMETALS 1" x 0.5" Brass Half Round 360-H02 Extruded (21860)
- Zoro Select Brass Bar Stock