Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/2504-48
Zoro # G408232000
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 in
- Tensile Strength 49,000 psi
- Shape Rectangular Bar
- Temper H02
- Thickness Tolerance Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BF360/2504-48
- Zoro # G408232000
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 4 in |
Overall Length | 4 ft |
Details
Item | 360 Brass Rectangular Bar |
Tensile Strength | 49,000 psi |
Shape | Rectangular Bar |
Temper | H02 |
Thickness Tolerance | Not Rated |
Mechanical Finish | Mill |
Material | Brass |
Thickness | 0.25 in |
System of Measurement | Inch |
Yield Strength | 45,000 psi |
Material Grade | 360 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 4 in, Yield Strength 45,000 psi, Thickness 0.25 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cork Sheet, Underlayment, 2.5mm T, 24x36 In (4NLW4)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 2 In x 8 ft (6ALY4)
- ZORO SELECT Rubber Cord, Buna, 1/8 In, 10 Ft. (ZUSA-RC-604)
- ZORO SELECT Roll, EPDM, 1/4 in. Thick, 5 ft., 60A (BULK-RS-E60-281)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 1" x 4" Brass Rectangle Bar 360-H02 Extruded (1520)
- ONLINEMETALS 0.25" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1405)
- Zoro Select Brass Bar Stock