Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/250313-24
Zoro # G408231997
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper H02
- Material Brass
- System of Measurement Inch
- Overall Width 5/16 in
- Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BF360/250313-24
- Zoro # G408231997
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 5/16 in |
Overall Length | 24 in |
Details
Item | 360 Brass Rectangular Bar |
Temper | H02 |
Material | Brass |
System of Measurement | Inch |
Thickness | 0.25 in |
Yield Strength | 45,000 psi |
Mechanical Finish | Mill |
Material Grade | 360 |
Thickness Tolerance | Not Rated |
Shape | Rectangular Bar |
Tensile Strength | 49,000 psi |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 5/16 in, Yield Strength 45,000 psi, Thickness 0.25 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Nitrile - Commercial Grade White - 60A - Off-White Buna Sheets - 1/4" T x 4" W x 4" L - 5 Pack (20-110)
- USA INDUSTRIALS HDPE Plastic Sheet 24" L x 8" W x 1/8" Thick (BULK-PS-PE-366)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X125HT-100)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 1/4" Thick x 36" Width x 48" Length (20-103)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 0.5" Brass Square Bar 360-H02 Extruded (1342)
- ONLINEMETALS 1.125" Brass Hex Bar 360-H02 Extruded (1321)
- Zoro Select Brass Bar Stock