Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/2503-6
Zoro # G708231987
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 in
- Mechanical Finish Mill
- Tensile Strength 49,000 psi
- System of Measurement Inch
- Thickness Tolerance Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/2503-6
- Zoro # G708231987
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 3 in |
Overall Length | 6 in |
Details
Item | 360 Brass Rectangular Bar |
Mechanical Finish | Mill |
Tensile Strength | 49,000 psi |
System of Measurement | Inch |
Thickness Tolerance | Not Rated |
Material Grade | 360 |
Thickness | 0.25 in |
Temper | H02 |
Yield Strength | 45,000 psi |
Material | Brass |
Shape | Rectangular Bar |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 in, Overall Width 3 in, Yield Strength 45,000 psi, Thickness 0.25 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-899)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 1.08 in Overall Width, Style: Side Bulb (1364-10)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 12" L x 12" W x 1/2" Thick (PS-UHMW-ESD-26)
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.375" Thick (1ZBB6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 0.75" x 2" Brass Rectangle Bar 360-H02 Extruded (1503)
- ONLINEMETALS 1" x 4" Brass Rectangle Bar 360-H02 Extruded (1520)
- Zoro Select Brass Bar Stock