Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/2501-24
Zoro # G508231934
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Overall Length 24 in
- Yield Strength 45,000 psi
- Thickness Tolerance Not Rated
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/2501-24
- Zoro # G508231934
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Length | 24 in |
Overall Width | 1 in |
Details
Item | 360 Brass Rectangular Bar |
Thickness | 0.25 in |
Yield Strength | 45,000 psi |
Thickness Tolerance | Not Rated |
Mechanical Finish | Mill |
Shape | Rectangular Bar |
Material Grade | 360 |
System of Measurement | Inch |
Temper | H02 |
Tensile Strength | 49,000 psi |
Material | Brass |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 1 in, Yield Strength 45,000 psi, Thickness 0.25 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle Stock, SS, 1/4 In T, 1 1/2 In Leg, 7ft (4YTK7)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 7 ft L, 0.011 in Wire Dia, Bright (FCS9222-M)
- ZORO SELECT Aluminum Sheet 6061, 12 in Overall L (1245_12_12)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 48" L x 32" W x 3/4" Thick (BULK-PS-UHMW-475)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 0.125" x 1.25" Brass Rectangle Bar 360-H02 Extruded (1366)
- ONLINEMETALS 0.25" Brass Square Bar 385-M30 Extruded (23679)
- Zoro Select Brass Bar Stock