Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/188750-48
Zoro # G308231912
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Yield Strength 45,000 psi
- Overall Width 3/4 in
- Temper H02
- Thickness Tolerance Not Rated
- Overall Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/188750-48
- Zoro # G308231912
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 3/4 in |
Overall Length | 4 ft |
Details
Item | 360 Brass Rectangular Bar |
Yield Strength | 45,000 psi |
Temper | H02 |
Thickness Tolerance | Not Rated |
Mechanical Finish | Mill |
Shape | Rectangular Bar |
System of Measurement | Inch |
Material Grade | 360 |
Tensile Strength | 49,000 psi |
Thickness | 0.188 in |
Material | Brass |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 3/4 in, Yield Strength 45,000 psi, Thickness 0.188 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foil Roll, Hvy Ga, Al, 0.016 Thx14 InW, 50Ft (4UGH3)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.500" Thick (PS-UHMW-RCY-15)
- ADFORS Door and Window Screen, Fiberglass, 48 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS8559-M)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 9/16" Dia. (2XMP8)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ONLINEMETALS 1.5" x 2.5" Brass Rectangle Bar 360-H02 Extruded (1527)
- ONLINEMETALS 0.5" Brass Square Bar 360-H02 Extruded (1342)
- Zoro Select Brass Bar Stock