Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/188750-12
Zoro # G408231911
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanical Finish Mill
- Material Grade 360
- Overall Length 12 in
- Tensile Strength 49,000 psi
- Thickness Tolerance Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/188750-12
- Zoro # G408231911
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Length | 12 in |
Overall Width | 3/4 in |
Details
Item | 360 Brass Rectangular Bar |
Mechanical Finish | Mill |
Material Grade | 360 |
Tensile Strength | 49,000 psi |
Thickness Tolerance | Not Rated |
Thickness | 0.188 in |
Material | Brass |
Shape | Rectangular Bar |
Temper | H02 |
System of Measurement | Inch |
Yield Strength | 45,000 psi |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 3/4 in, Yield Strength 45,000 psi, Thickness 0.188 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 60" L x 48" W x 1/8" Thick (BULK-PS-UHMW-502)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 1-3/4" Dia. (BULK-PR-ACB-108)
- USA INDUSTRIALS ABS Plastic Sheet 24" L x 24" W x 3/8" Thick (BULK-PS-ABS-18)
- ZORO SELECT Angle, Al, 6061, 1/2 In T, 3 In Leg, 8 Ft L (2EYZ1)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 1" x 0.5" Brass Half Round 360-H02 Extruded (21860)
- ONLINEMETALS 0.125" x 0.5" Brass Rectangle Bar 360-H02 Extruded (1360)
- Zoro Select Brass Bar Stock