Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/188625-12
Zoro # G008231946
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanical Finish Mill
- Shape Rectangular Bar
- Thickness 0.188 in
- Thickness Tolerance Not Rated
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/188625-12
- Zoro # G008231946
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Length | 12 in |
Overall Width | 5/8 in |
Details
Item | 360 Brass Rectangular Bar |
Mechanical Finish | Mill |
Shape | Rectangular Bar |
Thickness | 0.188 in |
Thickness Tolerance | Not Rated |
Temper | H02 |
Tensile Strength | 49,000 psi |
Yield Strength | 45,000 psi |
System of Measurement | Inch |
Material | Brass |
Material Grade | 360 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 5/8 in, Yield Strength 45,000 psi, Thickness 0.188 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Bar, 1 in Over. W (1143_48_0)
- M-D M-D Aluminum Sheet, Lincane, 57015, 36"L x 36"W x 1/5" Thick, Venetian Bronze (57015)
- ZORO SELECT Bar Stock, Aluminum, 6063, 3/16 x 1 In, 8 ft (6ALX1)
- ZORO SELECT Alloy Steel Rod, 12 in L, 3/4 in Dia. (7388_12_0)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 0.125" x 0.75" Brass Rectangle Bar 385-M30 Extruded (18209)
- ONLINEMETALS 0.75" x 2.5" Brass Rectangle Bar 360-H02 Extruded (18535)
- Zoro Select Brass Bar Stock