Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/188500-48
Zoro # G508231927
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade 360
- Material Brass
- Overall Width 1/2 in
- Tensile Strength 49,000 psi
- Temper H02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/188500-48
- Zoro # G508231927
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 1/2 in |
Overall Length | 4 ft |
Details
Item | 360 Brass Rectangular Bar |
Material Grade | 360 |
Material | Brass |
Tensile Strength | 49,000 psi |
Temper | H02 |
Shape | Rectangular Bar |
System of Measurement | Inch |
Thickness | 0.188 in |
Thickness Tolerance | Not Rated |
Mechanical Finish | Mill |
Yield Strength | 45,000 psi |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 1/2 in, Yield Strength 45,000 psi, Thickness 0.188 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 60A (BULK-RS-H60-869)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 7/16 in W (14H.437-72)
- ONLINEMETALS 0.5" Silicon Bronze Round Bar 655-H04 (7806)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 0.625" x 0.3125" Brass Half Round 360-H02 Extruded (21861)
- ONLINEMETALS 0.25" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1405)
- Zoro Select Brass Bar Stock