Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/1884-48
Zoro # G108232027
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Width 4 in
- Material Grade 360
- Material Brass
- Shape Rectangular Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/1884-48
- Zoro # G108232027
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 4 in |
Overall Length | 4 ft |
Details
Item | 360 Brass Rectangular Bar |
System of Measurement | Inch |
Material Grade | 360 |
Material | Brass |
Shape | Rectangular Bar |
Mechanical Finish | Mill |
Tensile Strength | 49,000 psi |
Thickness | 0.188 in |
Yield Strength | 45,000 psi |
Temper | H02 |
Thickness Tolerance | Not Rated |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 4 in, Yield Strength 45,000 psi, Thickness 0.188 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (18f.25x12-12)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 100 ft L, 0.01 in Wire Dia, Silver (3000742)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (7682_36_0)
- REMINGTON INDUSTRIES 1/2" X 1" Aluminum Flat Bar, 6061, 2" Length, T6511 Mill Stock, Extruded, 0.50 inch Dia (0.50X1.0FLT6061T6511-2)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 0.75" Brass Hex Bar 360-H02 Extruded (1315)
- ONLINEMETALS 0.25" Brass Square Bar 360-H02 Extruded (1338)
- Zoro Select Brass Bar Stock