Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/188375-12
Zoro # G408231959
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Yield Strength 45,000 psi
- Shape Rectangular Bar
- Overall Width 3/8 in
- Thickness Tolerance Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/188375-12
- Zoro # G408231959
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Length | 12 in |
Overall Width | 3/8 in |
Details
Item | 360 Brass Rectangular Bar |
Yield Strength | 45,000 psi |
Shape | Rectangular Bar |
Thickness Tolerance | Not Rated |
Material Grade | 360 |
Thickness | 0.188 in |
Temper | H02 |
Mechanical Finish | Mill |
System of Measurement | Inch |
Material | Brass |
Tensile Strength | 49,000 psi |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 3/8 in, Yield Strength 45,000 psi, Thickness 0.188 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-1003)
- RANDALL 5/8In. ROUND TUBING (6 FT M-236)
- ZORO SELECT Rubber, Silicone, 1/2"Thick, 12"x12", 30A (BULK-RS-S30-16)
- ZORO SELECT High Strength, SS, 6 ft Overall L (6F2X3-72)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 1" Brass Hex Bar 360-H02 Extruded (1319)
- ONLINEMETALS 0.5" Brass Hex Bar 360-H02 Extruded (1312)
- Zoro Select Brass Bar Stock