Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/1883-6
Zoro # G508231996
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Mechanical Finish Mill
- Tensile Strength 49,000 psi
- Temper H02
- Thickness Tolerance Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/1883-6
- Zoro # G508231996
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 3 in |
Overall Length | 6 in |
Details
Item | 360 Brass Rectangular Bar |
System of Measurement | Inch |
Mechanical Finish | Mill |
Tensile Strength | 49,000 psi |
Temper | H02 |
Thickness Tolerance | Not Rated |
Material | Brass |
Material Grade | 360 |
Thickness | 0.188 in |
Shape | Rectangular Bar |
Yield Strength | 45,000 psi |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 in, Overall Width 3 in, Yield Strength 45,000 psi, Thickness 0.188 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 2" x 0.125" Aluminum Angle 6063-T52 (1032)
- ZORO SELECT Rubber, SBR, 1/16 In Th, 36 Inx25 Ft (BULK-RS-RSBR60-92)
- ZORO SELECT Carbon Steel Rod, 36 in L, 9/16 in Dia. (18R.562-36)
- AUBURN MANUFACTURING 1/8" X 2" X 100' Woven Fiber Glass Tape (GL08-2 AMI-GLAS TAPE)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 1.125" Brass Hex Bar 360-H02 Extruded (1321)
- ONLINEMETALS 0.75" x 1.5" Brass Rectangle Bar 385-M30 Extruded (18242)
- Zoro Select Brass Bar Stock