Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/1883-24
Zoro # G508231989
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanical Finish Mill
- Tensile Strength 49,000 psi
- Shape Rectangular Bar
- Temper H02
- Material Grade 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/1883-24
- Zoro # G508231989
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 3 in |
Overall Length | 24 in |
Details
Item | 360 Brass Rectangular Bar |
Mechanical Finish | Mill |
Tensile Strength | 49,000 psi |
Shape | Rectangular Bar |
Temper | H02 |
Material Grade | 360 |
System of Measurement | Inch |
Yield Strength | 45,000 psi |
Thickness Tolerance | Not Rated |
Thickness | 0.188 in |
Material | Brass |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 3 in, Yield Strength 45,000 psi, Thickness 0.188 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 10 Ft. (ZUSA-RC-480)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9904)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125R100-C2)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.9825 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/16A-25)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 0.125" x 0.75" Brass Rectangle Bar 385-M30 Extruded (18209)
- ONLINEMETALS 0.75" Brass Hex Bar 360-H02 Extruded (1315)
- Zoro Select Brass Bar Stock