Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/1882500-24
Zoro # G708231994
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thickness 0.188 in
- Overall Length 24 in
- Material Grade 360
- Shape Rectangular Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/1882500-24
- Zoro # G708231994
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Length | 24 in |
Overall Width | 2 1/2 in |
Details
Item | 360 Brass Rectangular Bar |
Material | Brass |
Thickness | 0.188 in |
Material Grade | 360 |
Shape | Rectangular Bar |
Yield Strength | 45,000 psi |
Tensile Strength | 49,000 psi |
Mechanical Finish | Mill |
Temper | H02 |
System of Measurement | Inch |
Thickness Tolerance | Not Rated |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 2 1/2 in, Yield Strength 45,000 psi, Thickness 0.188 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 36"x12", 60A (BULK-RS-E60-12)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 4 In Leg, 4 Ft L (2EYV3)
- ZORO SELECT 1/4" FDA Grade Neoprene Rubber Sheet, 12"x12", White, 50A (BULK-RS-N60FDA-26)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.250 Thick, 24 X 24 (SACR.250CEF-24X24)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 0.625" Brass Hex Bar 360-H02 Extruded (1313)
- ONLINEMETALS 0.125" x 1.25" Brass Rectangle Bar 360-H02 Extruded (1366)
- Zoro Select Brass Bar Stock