Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/188250-24
Zoro # G708231925
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness Tolerance Not Rated
- Tensile Strength 49,000 psi
- Thickness 0.188 in
- Temper H02
- Yield Strength 45,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/188250-24
- Zoro # G708231925
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Length | 24 in |
Overall Width | 1/4 in |
Details
Item | 360 Brass Rectangular Bar |
Thickness Tolerance | Not Rated |
Tensile Strength | 49,000 psi |
Thickness | 0.188 in |
Temper | H02 |
Yield Strength | 45,000 psi |
Mechanical Finish | Mill |
Material | Brass |
Material Grade | 360 |
System of Measurement | Inch |
Shape | Rectangular Bar |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 1/4 in, Yield Strength 45,000 psi, Thickness 0.188 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In T, 2 In Leg, 10 Ft (870520)
- ZORO SELECT Buna-N Ball, 1", Black, Standard Grade, 70A (BULK-RB-H70-8)
- ZORO SELECT Sq Tube, 304SS, 1-1/2 ODx1-1/4 ID Sq, 6 ft (4YUL7)
- ZORO SELECT Tubing, Sq, 1015 LCS, 2 OD x1/8 In T, 6 Ft L (TS2X.120-72)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ONLINEMETALS 2" x 0.5" Brass Half Oval 360-H02 Extruded (23732)
- ONLINEMETALS 1.125" Brass Hex Bar 360-H02 Extruded (1321)
- Zoro Select Brass Bar Stock