Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/188250-12
Zoro # G708231932
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1/4 in
- Yield Strength 45,000 psi
- Material Brass
- Temper H02
- Tensile Strength 49,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/188250-12
- Zoro # G708231932
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 1/4 in |
Overall Length | 12 in |
Details
Item | 360 Brass Rectangular Bar |
Yield Strength | 45,000 psi |
Material | Brass |
Temper | H02 |
Tensile Strength | 49,000 psi |
Thickness | 0.188 in |
System of Measurement | Inch |
Material Grade | 360 |
Mechanical Finish | Mill |
Thickness Tolerance | Not Rated |
Shape | Rectangular Bar |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1/4 in, Yield Strength 45,000 psi, Thickness 0.188 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, SBR, 1/2"Thick, 36"x4", 70A (BULK-RS-SBR75-145)
- ONLINEMETALS 0.5" x 4" Carbon Steel Rectangle Bar A36 Hot Rolled (9723)
- ZORO SELECT Water Hardening Drill Rod, 3/8" Dia (18070)
- ZORO SELECT Rod, Aluminum, 2024, 2 In Dia x 3 Ft L (2AVD4)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ONLINEMETALS 0.625" x 0.3125" Brass Half Round 360-H02 Extruded (21861)
- ONLINEMETALS 1" x 0.5" Brass Half Round 360-H02 Extruded (21860)
- Zoro Select Brass Bar Stock