Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/1882-6
Zoro # G708232021
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Yield Strength 45,000 psi
- Overall Length 6 in
- Temper H02
- Material Brass
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/1882-6
- Zoro # G708232021
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Length | 6 in |
Overall Width | 2 in |
Details
Item | 360 Brass Rectangular Bar |
Yield Strength | 45,000 psi |
Temper | H02 |
Material | Brass |
Mechanical Finish | Mill |
System of Measurement | Inch |
Shape | Rectangular Bar |
Thickness Tolerance | Not Rated |
Thickness | 0.188 in |
Tensile Strength | 49,000 psi |
Material Grade | 360 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 in, Overall Width 2 in, Yield Strength 45,000 psi, Thickness 0.188 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Smooth Surface, 36 in W, 10 15/16 in D, Checker Plate (20188S100-TRD7)
- PHIFER Door and Window Screen, Aluminum, 48 in W, 50 ft L, 0.01 in Wire Dia, Black (3001258)
- ZORO SELECT 0.06" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13516_24_48)
- USA INDUSTRIALS Soft EPDM Foam Strip - 1/16" Thick x 2" Wide x 10 ft. Long (ZUSAESR-S-61)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 1" x 0.5" Brass Half Round 360-H02 Extruded (21860)
- ONLINEMETALS 0.625" x 0.3125" Brass Half Round 360-H02 Extruded (21861)
- Zoro Select Brass Bar Stock